text.skipToContent text.skipToNavigation

Wera Reducer 780 C C/2X5/16X35


780 C 1/2", Adaptor, 780 C/2 x 5/16", x 35 mmAdaptor from square to hexagonal. Suitable for the attachment of bits with 5/16", hexagon drive as per DIN ISO 1173-C 8. Drive: ½", square.

Article number 7B674733
Length 35
Isolation protection 1000 V No
Connection size Other
Connection size socket side 1/2 inch
Connection size (mm) 8
Packed per 1

Specifications

Length 35
Isolation protection 1000 V No
Connection size Other
Connection size socket side 1/2 inch
Connection size (mm) 8
Connection size at tool side 5/16 inch
VDE tested No
Brand WERA

Description

780 C 1/2", Adaptor, 780 C/2 x 5/16", x 35 mmAdaptor from square to hexagonal. Suitable for the attachment of bits with 5/16", hexagon drive as per DIN ISO 1173-C 8. Drive: ½", square.

Article numbers

Article number 7B674733
EAN 4013288008008
UBB 500643187072
UNSPSC 27110000
Manufacturer article nr  05042715001
Do not close this page. This message will disappear, when the page is fully loaded.