text.skipToContent text.skipToNavigation

Wera Reducer 780 C C/1-SX1/4X35


1/2" adaptor Suitable for bits with 1/4" hexagon drive (Wera connecting series 1) Equipped with ball stop groove 1/2" square socket drive

Article number 9U473525
Length 35
Isolation protection 1000 V No
Connection size socket side 1/2 inch
Connection size (mm) 6.3
Type at tool side Hexagonal (female)
Packed per 5
Full Box only

Specifications

Length 35
Isolation protection 1000 V No
Connection size socket side 1/2 inch
Connection size (mm) 6.3
Type at tool side Hexagonal (female)
Type at socket side Square (female)
Connection size at tool side 1/4 inch
VDE tested No
Brand WERA

Description

Adaptor for square to hexagon. Suitable for the take-up of bits with 1/4" hex head drive as per DIN ISO 1173-C 6.3. Drive: 1/2" square socket.

Article numbers

Article number 9U473525
EAN 4013288113474
UBB 500643186819
UNSPSC 27110000
Manufacturer article nr  05344513001
Do not close this page. This message will disappear, when the page is fully loaded.