text.skipToContent text.skipToNavigation

Wera Reducer 780 B B/2 x 5/16 x 30


780 B 3/8", Adaptor, 780 B/2 x 5/16", x 30 mmAdaptor from square to hexagonal. Suitable for the attachment of bits with 5/16", hexagon drive as per DIN ISO 1173-C 8. Drive: 3/8", square.

Article number 3V913643
Length (mm) 30
Isolation protection 1000 V No
Connection size Other
Connection size socket side 3/8 inch
Connection size (mm) 8
Packed per 1

Specifications

Length (mm) 30
Isolation protection 1000 V No
Connection size Other
Connection size socket side 3/8 inch
Connection size (mm) 8
Connection size at tool side 5/16 inch
VDE tested No
Brand Wera

Description

780 B 3/8", Adaptor, 780 B/2 x 5/16", x 30 mmAdaptor from square to hexagonal. Suitable for the attachment of bits with 5/16", hexagon drive as per DIN ISO 1173-C 8. Drive: 3/8", square.

Article numbers

Article number 3V913643
EAN 4013288007988
UBB 500643186405
UNSPSC 27110000
Manufacturer article nr  05042665001
Do not close this page. This message will disappear, when the page is fully loaded.