text.skipToContent text.skipToNavigation

Wera Reducer 780 A A/1 x 1/4 x 25


Adaptor from square to hexagonal. Suitable for bits with 1/4" hexagon drive as per DIN ISO 1173-C 6.3. brDrive: 1/4" square.br

Article number 1N717761
Length (mm) 25
Isolation protection 1000 V No
Connection size socket side 1/4 inch
Connection size (mm) 6.3
Connection size at tool side 1/4 inch
Packed per 5
Full Box only

Specifications

Length (mm) 25
Isolation protection 1000 V No
Connection size socket side 1/4 inch
Connection size (mm) 6.3
Connection size at tool side 1/4 inch
VDE tested No
Brand Wera

Description

Adaptor from square to hexagonal. Suitable for bits with 1/4" hexagon drive as per DIN ISO 1173-C 6.3. brDrive: 1/4" square.br

Article numbers

Article number 1N717761
EAN 4013288007940
UBB 500643185829
UNSPSC 27110000
Manufacturer article nr  05042605001
Do not close this page. This message will disappear, when the page is fully loaded.