text.skipToContent text.skipToNavigation

Wera Reducer 712 1/4 x 175


712 Vario socket adaptor, 1/4", x 175 mmAdaptor blade for the attachment of sockets with square drive.

Article number 2K632905
Length (mm) 175
Isolation protection 1000 V No
Connection size Other
Connection size (mm) 6
Connection size at tool side 1/4 inch
Packed per 1

Specifications

Length (mm) 175
Isolation protection 1000 V No
Connection size Other
Connection size (mm) 6
Connection size at tool side 1/4 inch
VDE tested No
Brand Wera

Description

712 Vario socket adaptor, 1/4", x 175 mmAdaptor blade for the attachment of sockets with square drive.

Article numbers

Article number 2K632905
EAN 4013288006165
UBB 500643185662
UNSPSC 27110000
Manufacturer article nr  05040001001
Do not close this page. This message will disappear, when the page is fully loaded.