text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Wera Ratchet 8002 C Set ½ 3 pieces


8002 C Koloss ½", with ½", drive, 3 pieces 1x 8002 C Koloss ½",: 1/2", x 341 mm 1x 8782 C Koloss pad set: # 2 x 50 mm 1x Holster: 175 x 75 mmThe ratchet that can also be safely and officially used as a hammer. The KOLOSS is a reversible, heavy-duty ratchet that can be used with a load of at least 600 Newton metres. The dual ratchet teeth and the minimum

Article number 3D244188
Insulated No
Length 341
Isolation protection 1000 V No
Material Other
Connection size 1/2 inch
Packed per 1

Specifications

Insulated No
Length 341
Isolation protection 1000 V No
Material Other
Connection size 1/2 inch
With handle Yes
Trough-feed model Yes
Universal joint No
Connection size (mm) 12.7
Swing back angle (°) 6
Reversible No
Construction ratchet Yes
Suitable for bits No
Extendable handle No
Suitable for sockets Yes
VDE tested No
Brand Wera

Description

8002 C Koloss ½", with ½", drive, 3 pieces 1x 8002 C Koloss ½",: 1/2", x 341 mm 1x 8782 C Koloss pad set: # 2 x 50 mm 1x Holster: 175 x 75 mmThe ratchet that can also be safely and officially used as a hammer. The KOLOSS is a reversible, heavy-duty ratchet that can be used with a load of at least 600 Newton metres. The dual ratchet teeth and the minimum return angle of only 6° ensure rapid and precise screwdriving even in confined situations. And the best thing: absolutely no impact on the hammer faces, however hard, can destroy the ratchet mechanism. Multi-component Kraftform handle optimised to withstand pressure, impact and tensile loads, take-up for KOLOSS extension 8780 C and KOLOSS centring pin 8781 C at end of handle. Comes in a set with practical holster for e.g. belt attachment or to a machine with the aid of the snap hook as well as a pad to protect materials and the surface of the workpiece.

Article numbers

Article number 3D244188
EAN 4013288144607
UBB 500643576225
UNSPSC 27111711
Manufacturer article nr  05003692001
Do not close this page. This message will disappear, when the page is fully loaded.