text.skipToContent text.skipToNavigation

Wera Phillips Screwdriver Bit PH2 1/4" Hex 200mm Length


853/4 ACR® SL bits with sleeve, magnetized, PH 2 x 200 mmHigh quality bits with rough ribs (anti cam-out feature, ACR®) to prevent any slipping out of the screw head, permanently magnetized, thus screws can be held securely on the tip of the bit, with plastic sleeve, protects components from being damaged when screwdriving. Tough viscous for universal u

Article number 6G609987
Screwing system Other
Total length (mm) 200
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Packed per 1

Specifications

Screwing system Other
Total length (mm) 200
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Connection size (mm) 4
Two-sided No
Type of cross head Other
Brand Wera
Type Phillips Screwdriver Bit

Description

853/4 ACR® SL bits with sleeve, magnetized, PH 2 x 200 mmHigh quality bits with rough ribs (anti cam-out feature, ACR®) to prevent any slipping out of the screw head, permanently magnetized, thus screws can be held securely on the tip of the bit, with plastic sleeve, protects components from being damaged when screwdriving. Tough viscous for universal use. hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 6G609987
EAN 4013288163196
UBB 500693654302
UNSPSC 27110000
Manufacturer article nr  05203914001
Do not close this page. This message will disappear, when the page is fully loaded.