text.skipToContent text.skipToNavigation

Wera Phillips Screwdriver Bit PH2 1/4" Hex 150mm Length


853/4 ACR® SL bits with sleeve, magnetized, PH 2 x 150 mmHigh quality bits with rough ribs (anti cam-out feature, ACR®) to prevent any slipping out of the screw head, permanently magnetized, thus screws can be held securely on the tip of the bit, with plastic sleeve, protects components from being damaged when screwdriving. Tough viscous for universal u

Article number 8P505351
Size bit (mm)
Screwing system Other
Total length (mm) 150
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 1

Specifications

Size bit (mm) 2
Screwing system Other
Total length (mm) 150
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Connection size (mm) 4
Two-sided No
Type of cross head Other
Brand Wera
Type Phillips Screwdriver Bit

Description

853/4 ACR® SL bits with sleeve, magnetized, PH 2 x 150 mmHigh quality bits with rough ribs (anti cam-out feature, ACR®) to prevent any slipping out of the screw head, permanently magnetized, thus screws can be held securely on the tip of the bit, with plastic sleeve, protects components from being damaged when screwdriving. Tough viscous for universal use. hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 8P505351
EAN 4013288163189
UBB 500693654146
UNSPSC 27110000
Manufacturer article nr  05203913001
Do not close this page. This message will disappear, when the page is fully loaded.