text.skipToContent text.skipToNavigation

Wera Kraftform Kompakt RA 1 Bit Set PH/Torx 5-Piece


Kraftform Kompakt Stubby magazine RA 1, 6 pieces 2x 851/1 BTZ bits: PH 1x25 mm, PH 2x25 mm 3x 867/1 BTZ TORX® bits: TX 15x25 mm, TX 20x25 mm, TX 25x25 mm 1x 800/1 BTZ bits: 0.8 x 5.5 x 25 mmParticularly small bitholding screwdriver with extremely short bit mounting for hard to reach areas. With ratchet function and fine toothing for a low return angle.

Article number 9Y600811
Packaging Box
Length (mm) 25
Magnetic Yes
Number of bits PH (crosshead) 2
Number of bits PZ (crosshead) 0
Packed per 1

Specifications

Packaging Box
Length (mm) 25
Magnetic Yes
Number of bits PH (crosshead) 2
Number of bits PZ (crosshead) 0
Number of bits Torx 3
Number of bits groove 0
Number of bits total 6
With magnetic holder No
Number of bits hexagon socket 0
Number of bits TriWing 0
Number of bits two hole 0
With bit ratchet No
Number of bits inner square (Robertson) 0
With handgrip Yes
Brand Wera
Model Kraftform Kompakt RA 1
Type Bit Set

Description

Kraftform Kompakt Stubby magazine RA 1, 6 pieces 2x 851/1 BTZ bits: PH 1x25 mm, PH 2x25 mm 3x 867/1 BTZ TORX® bits: TX 15x25 mm, TX 20x25 mm, TX 25x25 mm 1x 800/1 BTZ bits: 0.8 x 5.5 x 25 mmParticularly small bitholding screwdriver with extremely short bit mounting for hard to reach areas. With ratchet function and fine toothing for a low return angle. Easy-to-operate reversible ring (right, fixed, left). Includes 6 tough, universal bits, which are located in a magazine in the handle. The strong permanent magnet in the bit mounting ensures secure holding of the bit. The 2-component Kraftform handle with the practical combination of hard and soft zones allows for a firm grip and precise working. Take it easy tool finder: With size stamping and colour coding by output to help you find the required bit easily.

Article numbers

Article number 9Y600811
EAN 4013288221124
UBB 500584033335
UNSPSC 27112814
Manufacturer article nr  05008883001
Do not close this page. This message will disappear, when the page is fully loaded.