text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Wera Jobber drill set 18PC


849/855/867/18 Wood Twist Drill Bits and Bits Set, 18 pieces 1x 889/4/1 K Rapidaptor Universal Bit Holder: 1/4", x 50 mm 5x 849 HSS Twist Wood Drill Bits: 3x70 mm, 4x74 mm, 5x85 mm, 6x95 mm, 8x110 mm 6x 855/1 TH bits: 2x PZ 1x25 mm, 3x PZ 2x25 mm, PZ 3x25 mm 6x 867/1 TORX® bits: TX 10x25 mm, TX 15x25 mm, TX 20x25 mm, TX 25x25 mm, TX 30x25 mm, TX 40x25 m

Article number 3F616365
Packaging Bag
Holding system Hexagon holder
Diameter (mm) 3 - 8
Heating- + sanitary mechanic set No
Electrician set No
Packed per 1

Specifications

Packaging Bag
Holding system Hexagon holder
Diameter (mm) 3 - 8
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 5
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 0
Number of crosshead screwdrivers PZ 0
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 0
Number of socket inserts 0
Number of socket spanners 0
Number of open-end spanners 0
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 0
Total number of tools 18
Number of files 0
Number of measuring tools 0
Number of pliers 0
Number of combination spanners 0
Number of hexagonal keys 0
Number of adjustable wrenches 0
Number of bit inserts 12
Number of testing tools 0
Number of ratchets 0
Number of tommy bars 0
Number of chisels and punches 0
Number of hammers 0
Number of multifunctional tools 0
Number of saws 0
Cutting material HSS
Number of drills for wood 18
Brand Wera

Description

849/855/867/18 Wood Twist Drill Bits and Bits Set, 18 pieces 1x 889/4/1 K Rapidaptor Universal Bit Holder: 1/4", x 50 mm 5x 849 HSS Twist Wood Drill Bits: 3x70 mm, 4x74 mm, 5x85 mm, 6x95 mm, 8x110 mm 6x 855/1 TH bits: 2x PZ 1x25 mm, 3x PZ 2x25 mm, PZ 3x25 mm 6x 867/1 TORX® bits: TX 10x25 mm, TX 15x25 mm, TX 20x25 mm, TX 25x25 mm, TX 30x25 mm, TX 40x25 mm18-piece wood twist drill bit and bit set. High quality, metal twist drill bits for precise, splinter-free drilling in soft wood, hard wood and laminated panel material. Made out of high speed steel (HSS). A finely-tuned material elasticity provides for great durability. Very good concentricity. The hexagonal shaft ensures very good power transfer. The Rapidaptor universal holder ensures rapid bit change without any extra tools. Drive: hexagon, suitable for holders with take-up as per DIN ISO 1173-D 6.3.

Article numbers

Article number 3F616365
EAN 4013288111661
UBB 500643627051
UNSPSC 23241639
Manufacturer article nr  05104653001
Do not close this page. This message will disappear, when the page is fully loaded.