text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Wera Jobber drill 849 HSS 10 x 120


849 HSS Twist Wood Drill Bits, 10 x 120 mmHigh quality wood twist drill bits for precise, splinter-free drilling in soft wood, hard wood and laminated panel material. Made out of high speed steel (HSS). The hexagonal shaft ensures very good power transfer. A finely-tuned material elasticity provides for a long service life. Very good concentricity. driv

Article number 4G564335
Total length (mm)
Diameter drill (mm)
Holding system Hexagon holder
Cutting length (mm) 70
Suitable for stainless steel No
Packed per 1

Specifications

Total length (mm) 120
Diameter drill (mm) 10
Holding system Hexagon holder
Cutting length (mm) 70
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Suitable for cast iron No
Suitable for wood Yes
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end Yes
Brand Wera

Description

849 HSS Twist Wood Drill Bits, 10 x 120 mmHigh quality wood twist drill bits for precise, splinter-free drilling in soft wood, hard wood and laminated panel material. Made out of high speed steel (HSS). The hexagonal shaft ensures very good power transfer. A finely-tuned material elasticity provides for a long service life. Very good concentricity. drive suitable for holders as per DIN ISO 1173-D 6.3.

Article numbers

Article number 4G564335
EAN 4013288101303
UBB 500643626897
UNSPSC 23241639
Manufacturer article nr  05104605001
Do not close this page. This message will disappear, when the page is fully loaded.