text.skipToContent text.skipToNavigation

Wera Insert 7781 14 x 18 x 19


7781 Ring spanner insert, 14x18 mm, 14x18 x 19 x 64 mmRing spanner insert, for hexagon screw heads or nuts, for torque wrenches of the Click-Torque X series with 14x18 mm holder.

Article number 8M529029
Wrench width (mm)
Total length (mm)
Design Ring End Fitting
Surface protection Other
Length 64
Packed per 1

Specifications

Wrench width (mm) 19
Total length (mm) 64
Design Ring End Fitting
Surface protection Other
Length 64
Isolation protection 1000 V No
Connection size 14x18 mm
Cranked No
Wrench size small (mm) 19
Single wrench model No
Low spark model No
Height of head small (mm) 12
Half moon model No
Wrench size small (inch) Other
Wrench size large (inch) Other
Head width small (mm) 28
Ratcheting model No
Open model No
Model 7781

Description

7781 Ring spanner insert, 14x18 mm, 14x18 x 19 x 64 mmRing spanner insert, for hexagon screw heads or nuts, for torque wrenches of the Click-Torque X series with 14x18 mm holder.

Article numbers

Article number 8M529029
EAN 4013288196637
UBB 500686634055
UNSPSC 27110000
Manufacturer article nr  05078696001
Do not close this page. This message will disappear, when the page is fully loaded.