text.skipToContent text.skipToNavigation

Wera 7781 Ring Spanner Insert 14mm 62mm


Objednací číslo 3N976696
Wrench width (mm)
Total length (mm)
Design Ring End Fitting
Surface protection Other
Length (mm) 37
Isolation protection 1000 V No
Connection size 14x18 mm
Baleno po 1

Specifikace

Wrench width (mm) 14
Total length (mm) 62
Design Ring End Fitting
Surface protection Other
Length (mm) 37
Isolation protection 1000 V No
Connection size 14x18 mm
Cranked No
Wrench size small (mm) 14
Single wrench model No
Low spark model No
Height of head small (mm) 11
Half moon model No
Wrench size small (inch) Other
Wrench size large (inch) Other
Head width small (mm) 30
Ratcheting model No
Open model No
Brand Wera
Commodity code 82079099
Model 7781
Type Ring Spanner Insert

Čísla materiálu

Objednací číslo 3N976696
EAN 4013288196576
UBB 500686633065
UNSPSC 27110000
Výrobní číslo položky 05078691001
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.