text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Wera Insert 7779/2 14 x 18 9 x 12


7779/2 Adapter insert, 14x18 mm, 14x18 x 9x12 x 52 mmAdapter insert ror the use of square plug-in tools 9x12 mm in torque wrenches with internal square 14x18 mm, for torque wrenches of the Click-Torque X series with 14x18 mm holder.

Article number 7O161525
Wrench width (mm)
Total length (mm)
Design Square fitting
Insulated No
Length 281
Packed per 1

Specifications

Wrench width (mm) 83
Total length (mm) 122
Design Square fitting
Insulated No
Length 281
Isolation protection 1000 V No
Material Other
Connection size Other
With handle Yes
Trough-feed model Yes
Universal joint No
Connection size (mm) 12.7
Swing back angle (°) 4.7
Reversible No
Construction ratchet Yes
Suitable for bits No
Extendable handle No
Rectangular mounting Yes
Suitable for sockets Yes
VDE tested No
Brand Wera
Model 7779/2

Description

7779/2 Adapter insert, 14x18 mm, 14x18 x 9x12 x 52 mmAdapter insert ror the use of square plug-in tools 9x12 mm in torque wrenches with internal square 14x18 mm, for torque wrenches of the Click-Torque X series with 14x18 mm holder.

Article numbers

Article number 7O161525
EAN 4013288196545
UBB 500686629022
UNSPSC 27110000
Manufacturer article nr  05078667001
Do not close this page. This message will disappear, when the page is fully loaded.