text.skipToContent text.skipToNavigation

Wera Insert 7776 9 x 12 E14


7776 External TORX® insert, 9x12 mm, 9x12 x TX 14 x 45 mmExternal TORX® insert, for torque wrenches of the Click-Torque X series with 9x12 mm holder.

Article number 0Y660214
Total length (mm)
Design Square fitting
Connection size 9x12 mm
Magnetic No
Fast exchange head No
Packed per 1

Specifications

Total length (mm) 45
Design Square fitting
Connection size 9x12 mm
Magnetic No
Fast exchange head No
Size bit insertion Other
Size machine insertion Other
Socket holder No
Model 7776

Description

7776 External TORX® insert, 9x12 mm, 9x12 x TX 14 x 45 mmExternal TORX® insert, for torque wrenches of the Click-Torque X series with 9x12 mm holder.

Article numbers

Article number 0Y660214
EAN 4013288196149
UBB 500686628602
UNSPSC 27110000
Manufacturer article nr  05078664001
Do not close this page. This message will disappear, when the page is fully loaded.