text.skipToContent text.skipToNavigation

Wera Insert 7775 9 x 12 x 19


7775 Open ring spanner insert, 9x12 mm, 9x12 x 19 x 49 mmOpen ring spanner insert, for hexagon screw heads or nuts, for torque wrenches of the Click-Torque X series with 9x12 mm holder.

Article number 9Q833834
Wrench width (mm)
Total length (mm)
Design Open ring end fitting
Surface protection Other
Length 49
Packed per 1

Specifications

Wrench width (mm) 19
Total length (mm) 49
Design Open ring end fitting
Surface protection Other
Length 49
Isolation protection 1000 V No
Connection size 9x12 mm
Cranked No
Wrench size small (mm) 19
Single wrench model Yes
Low spark model No
Height of head small (mm) 15
Half moon model No
Wrench size small (inch) Other
Wrench size large (inch) Other
Head width small (mm) 33
Ratcheting model No
Open model Yes
Brand WERA
Model 7775

Description

7775 Open ring spanner insert, 9x12 mm, 9x12 x 19 x 49 mmOpen ring spanner insert, for hexagon screw heads or nuts, for torque wrenches of the Click-Torque X series with 9x12 mm holder.

Article numbers

Article number 9Q833834
EAN 4013288196422
UBB 500686627463
UNSPSC 27110000
Manufacturer article nr  05078657001
Do not close this page. This message will disappear, when the page is fully loaded.