text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Wera Insert 7772 C 9 x 12 x 1/2


7772 C Ratchet insert, reversible, 9x12 mm, 9x12 x 1/2", x 58 mmRatchet insert, reversible, for 1/2", square socket wrench inserts and 1/2", connecting parts with square drive, for torque wrenches of the Click-Torque X series with 9x12 mm holder.

Article number 2I197706
Wrench width (mm)
Total length (mm)
Design Ratchet fitting
Insulated No
Height 23
Packed per 1

Specifications

Wrench width (mm) 83
Total length (mm) 122
Design Ratchet fitting
Insulated No
Height 23
Length 58
Isolation protection 1000 V No
Material Other
Connection size 9x12 mm
With handle Yes
Trough-feed model No
Universal joint No
Connection size (mm) 12.7
Swing back angle (°) 4.7
Reversible No
Construction ratchet No
Suitable for bits No
Extendable handle No
Rectangular mounting Yes
Suitable for sockets Yes
VDE tested No
Brand Wera
Model 772 C

Description

7772 C Ratchet insert, reversible, 9x12 mm, 9x12 x 1/2", x 58 mmRatchet insert, reversible, for 1/2", square socket wrench inserts and 1/2", connecting parts with square drive, for torque wrenches of the Click-Torque X series with 9x12 mm holder.

Article numbers

Article number 2I197706
EAN 4013288196453
UBB 500686625228
UNSPSC 27110000
Manufacturer article nr  05078637001
Do not close this page. This message will disappear, when the page is fully loaded.