text.skipToContent text.skipToNavigation

Wera Insert 7771 9 x 12 x 21


7771 Ring spanner insert, 9x12 mm, 9x12 x 21 x 51 mmRing spanner insert, for hexagon screw heads or nuts, for torque wrenches of the Click-Torque X series with 9x12 mm holder.

Article number 4I153765
Wrench width (mm)
Total length (mm)
Design Ring End Fitting
Surface protection Other
Length 51
Packed per 1

Specifications

Wrench width (mm) 83
Total length (mm) 122
Design Ring End Fitting
Surface protection Other
Length 51
Isolation protection 1000 V No
Connection size 9x12 mm
Cranked No
Wrench size small (mm) 21
Single wrench model No
Low spark model No
Height of head small (mm) 15
Half moon model No
Wrench size small (inch) Other
Wrench size large (inch) Other
Head width small (mm) 33
Ratcheting model No
Open model No
Rectangular mounting Yes
Brand WERA
Model 7771

Description

7771 Ring spanner insert, 9x12 mm, 9x12 x 21 x 51 mmRing spanner insert, for hexagon screw heads or nuts, for torque wrenches of the Click-Torque X series with 9x12 mm holder.

Article numbers

Article number 4I153765
EAN 4013288196286
UBB 500686624643
UNSPSC 27110000
Manufacturer article nr  05078633001
Do not close this page. This message will disappear, when the page is fully loaded.