text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Wera Insert 7770 9 x 12 x 17


7770 Open end insert, 9x12 mm, 9x12 x 17 x 41 mmOpen end insert, for hexagon screw heads or nuts, for torque wrenches of the Click-Torque X series with 9x12 mm holder.

Article number 2F407013
Wrench width (mm)
Total length (mm)
Design Open End Fitting
Surface protection Other
Length 41
Packed per 1

Specifications

Wrench width (mm) 83
Total length (mm) 122
Design Open End Fitting
Surface protection Other
Length 41
Isolation protection 1000 V No
Connection size 9x12 mm
Wrench size small (mm) 17
Single wrench model Yes
Low spark model No
Height of head small (mm) 7
Wrench size small (inch) Other
Wrench size large (inch) Other
Head width small (mm) 30
With tommy bar No
Suitable for tommy bar No
Right-angled wrench model No
Tapered handle No
Rectangular mounting Yes
VDE tested No
Brand Wera
Model 7770

Description

7770 Open end insert, 9x12 mm, 9x12 x 17 x 41 mmOpen end insert, for hexagon screw heads or nuts, for torque wrenches of the Click-Torque X series with 9x12 mm holder.

Article numbers

Article number 2F407013
EAN 4013288196002
UBB 500686621425
UNSPSC 27110000
Manufacturer article nr  05078610001
Do not close this page. This message will disappear, when the page is fully loaded.