text.skipToContent text.skipToNavigation

Wera 7770 Open End Insert 15mm CrV Steel 41mm


7770 Open end insert, 9x12 mm, 9x12 x 15 x 41 mmOpen end insert, for hexagon screw heads or nuts, for torque wrenches of the Click-Torque X series with 9x12 mm holder.

Položka č. 3B533494
Wrench width (mm)
Total length (mm)
Design Open End Fitting
Surface protection Other
Length (mm) 41
Ambalat la 1

technické údaje

Wrench width (mm) 83
Total length (mm) 122
Design Open End Fitting
Surface protection Other
Length (mm) 41
Isolation protection 1000 V No
Connection size 9x12 mm
Wrench size small (mm) 15
Single wrench model Yes
Low spark model No
Height of head small (mm) 7
Wrench size small (inch) Other
Wrench size large (inch) Other
Head width small (mm) 30
With tommy bar No
Suitable for tommy bar No
Right-angled wrench model No
Tapered handle No
Rectangular mounting Yes
VDE tested No
Brand Wera
Model 7770
Type Open End Insert

Popis

7770 Open end insert, 9x12 mm, 9x12 x 15 x 41 mmOpen end insert, for hexagon screw heads or nuts, for torque wrenches of the Click-Torque X series with 9x12 mm holder.

Čísla materiálu

Položka č. 3B533494
EAN 4013288196026
UBB 500686621003
UNSPSC 27110000
Číslo materiálu výrobcu 05078608001
Nezatvárajte túto stránku. Táto správa zmizne, keď sa stránka úplne načíta.