text.skipToContent text.skipToNavigation

Wera Insert 7770 9 x 12 x 13


7770 Open end insert, 9x12 mm, 9x12 x 13 x 41 mmOpen end insert, for hexagon screw heads or nuts, for torque wrenches of the Click-Torque X series with 9x12 mm holder.

Article number 7C653389
Wrench width (mm)
Total length (mm)
Design Open End Fitting
Surface protection Other
Length 41
Packed per 1

Specifications

Wrench width (mm) 83
Total length (mm) 122
Design Open End Fitting
Surface protection Other
Length 41
Isolation protection 1000 V No
Connection size 9x12 mm
Wrench size small (mm) 13
Single wrench model Yes
Low spark model No
Height of head small (mm) 7
Wrench size small (inch) Other
Wrench size large (inch) Other
Head width small (mm) 30
With tommy bar No
Suitable for tommy bar No
Right-angled wrench model No
Tapered handle No
Rectangular mounting Yes
VDE tested No
Model 7770

Description

7770 Open end insert, 9x12 mm, 9x12 x 13 x 41 mmOpen end insert, for hexagon screw heads or nuts, for torque wrenches of the Click-Torque X series with 9x12 mm holder.

Article numbers

Article number 7C653389
EAN 4013288196040
UBB 500686620682
UNSPSC 27110000
Manufacturer article nr  05078606001
Do not close this page. This message will disappear, when the page is fully loaded.