text.skipToContent text.skipToNavigation

Wera Hexagon key 967 XL HF TORX® TX 20 x 137


967 XL HF TORX® L-key with holding function, long, TX 20 x 137 mmHigh quality L-keys for recessed TORX® screws. With holding function (HF) on the long arm to securely hold the screw on the tool. Comes with extra-long arm. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. The tools

Article number 6K303156
Insulated No
Size (TX) 20
Isolation protection 1000 V No
With hole No
VDE tested No
Packed per 1

Specifications

Insulated No
Size (TX) 20
Isolation protection 1000 V No
With hole No
VDE tested No
Brand Wera
Model 967 XL HF TORX

Description

967 XL HF TORX® L-key with holding function, long, TX 20 x 137 mmHigh quality L-keys for recessed TORX® screws. With holding function (HF) on the long arm to securely hold the screw on the tool. Comes with extra-long arm. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys.

Article numbers

Article number 6K303156
EAN 4013288193711
UBB 500686615088
UNSPSC 27110000
Manufacturer article nr  05024455001
Do not close this page. This message will disappear, when the page is fully loaded.