text.skipToContent text.skipToNavigation

Wera Hexagon key 950 SPKL HF Multicolour HF5,0 x 154


950 SPKL HF L-key Multicolour, metric, with holding function, 5 x 154 mmHigh quality Wera L-keys with colour coded, convenient plastic sleeve. This means that the tool is quickly accessible and the ergonomic and pleasant handle is easy on the hands even at low temperatures. The Hex-Plus profile offers a larger contact surface within the screw head. This

Article number 0A225819
Total length (mm)
Design Hook
Insulated No
Wrench width (mm) 5
Isolation protection 1000 V No
Packed per 1

Specifications

Total length (mm) 154
Design Hook
Insulated No
Wrench width (mm) 5
Isolation protection 1000 V No
Anti-theft model No
Length long leg (mm) 154
With peg No
With hole No
With ball head Yes
Length short leg (mm) 27
VDE tested No
Brand WERA
Model 950 SPKL HF

Description

950 SPKL HF L-key Multicolour, metric, with holding function, 5 x 154 mmHigh quality Wera L-keys with colour coded, convenient plastic sleeve. This means that the tool is quickly accessible and the ergonomic and pleasant handle is easy on the hands even at low temperatures. The Hex-Plus profile offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess. The ball-end on the long arm allows for reliable working even in difficult installation situations. The holding function holds screws securely on the tool. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys.

Article numbers

Article number 0A225819
EAN 4013288188366
UBB 500686608646
UNSPSC 27110000
Manufacturer article nr  05022202001
Do not close this page. This message will disappear, when the page is fully loaded.