text.skipToContent text.skipToNavigation

Wera Hexagon key 950 L HF 4.0 x 140


950 L HF L-key, metric, chrome-plated, with holding function, 4 x 140 mmHigh-quality L-key for hexagon socket screws with high corrosion protection and extra long lever for high power transmission and working in low positions. The Hex-Plus profile offers larger contact surfaces at the screw head. The notch effect is thereby reduced to a minimum, the des

Article number 9E279072
Total length (mm)
Design Hook
Insulated No
Wrench width (mm) 4
Isolation protection 1000 V No
Packed per 10
Full Box only

Specifications

Total length (mm) 140
Design Hook
Insulated No
Wrench width (mm) 4
Isolation protection 1000 V No
Anti-theft model No
Length long leg (mm) 140
With peg No
With hole No
With ball head No
Length short leg (mm) 25
VDE tested No
Brand Wera
Model 950 L HF

Description

950 L HF L-key, metric, chrome-plated, with holding function, 4 x 140 mmHigh-quality L-key for hexagon socket screws with high corrosion protection and extra long lever for high power transmission and working in low positions. The Hex-Plus profile offers larger contact surfaces at the screw head. The notch effect is thereby reduced to a minimum, the destruction of the screw head almost eliminated. Tools from size 3 onwards offer a holding function through a pressed resilient ball.

Article numbers

Article number 9E279072
EAN 4013288207265
UBB 500713656758
UNSPSC 27110000
Manufacturer article nr  05022121001
Do not close this page. This message will disappear, when the page is fully loaded.