text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Wera Hexagon key 950 L HF 10.0 x 219


950 L HF L-key, metric, chrome-plated, with holding function, 10 x 219 mmHigh-quality L-key for hexagon socket screws with high corrosion protection and extra long lever for high power transmission and working in low positions. The Hex-Plus profile offers larger contact surfaces at the screw head. The notch effect is thereby reduced to a minimum, the de

Article number 3Y570106
Total length (mm)
Design Hook
Insulated No
Wrench width (mm) 10
Isolation protection 1000 V No
Packed per 5
Full Box only

Specifications

Total length (mm) 219
Design Hook
Insulated No
Wrench width (mm) 10
Isolation protection 1000 V No
Anti-theft model No
Length long leg (mm) 219
With peg No
With hole No
With ball head No
Length short leg (mm) 40
VDE tested No
Brand Wera
Model 950 L HF

Description

950 L HF L-key, metric, chrome-plated, with holding function, 10 x 219 mmHigh-quality L-key for hexagon socket screws with high corrosion protection and extra long lever for high power transmission and working in low positions. The Hex-Plus profile offers larger contact surfaces at the screw head. The notch effect is thereby reduced to a minimum, the destruction of the screw head almost eliminated. Tools from size 3 onwards offer a holding function through a pressed resilient ball.

Article numbers

Article number 3Y570106
EAN 4013288207333
UBB 500713657582
UNSPSC 27110000
Manufacturer article nr  05022125001
Do not close this page. This message will disappear, when the page is fully loaded.