text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Wera Hexagon key 3950 SPKL Multicolour 3,0 x 123


3950 SPKL Multicolour L-key, metric, stainless, 3 x 123 mmPremium stainless steel Wera L-key for hexagonal socket screws. Stainless steel prevents transmission of extraneous rust. The Hex-Plus profile offers larger contact surfaces in the screw head. The notch effect is reduced to a minimum and the destruction of the screw is nearly eliminated. With hex

Article number 3N915149
Total length (mm)
Design Hook
Insulated No
Wrench width (mm) 3
Isolation protection 1000 V No
Packed per 1

Specifications

Total length (mm) 123
Design Hook
Insulated No
Wrench width (mm) 3
Isolation protection 1000 V No
Anti-theft model No
Length long leg (mm) 123
With peg No
With hole No
With ball head Yes
Length short leg (mm) 21
VDE tested No
Brand Wera
Model 3950 SPKL

Description

3950 SPKL Multicolour L-key, metric, stainless, 3 x 123 mmPremium stainless steel Wera L-key for hexagonal socket screws. Stainless steel prevents transmission of extraneous rust. The Hex-Plus profile offers larger contact surfaces in the screw head. The notch effect is reduced to a minimum and the destruction of the screw is nearly eliminated. With hexagonal ball tip at the long arm: The ball-shaped tip profiles enable the tool shaft to be moved and pivoted relative to the screw axis which allows screwdriving ",around the corner",. ",Take it easy", tool finder with colour coding by size.

Article numbers

Article number 3N915149
EAN 4013288185822
UBB 500668583791
UNSPSC 27110000
Manufacturer article nr  05022663001
Do not close this page. This message will disappear, when the page is fully loaded.