text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Wera Hex/SL/PH/Torx/Square/Torx-Plus/Hex-Plus/XZN/Five Lobe/HMA Bit Set in Tool-Check 38-Piece


Tool-Check Automotive 1, 38 pieces 1x 8001 A Bit Ratchet : 1/4", x 87 mm 1x 870/1 Adaptor: 1/4", x 25 mm 1x 889/4/1 K Rapidaptor Universal Bit Holder: 1/4", x 50 mm 3x 851/1 TZ bits: PH 1x25 mm, PH 2x25 mm, PH 3x25 mm 6x 867/1 TZ TORX® bits: TX 10x25 mm, TX 15x25 mm, TX 20x25 mm, TX 25x25 mm, TX 30x25 mm, TX 40x25 mm 5x 867/1 Z TORX® BO bits with bore h

Article number 0V988072
Packaging Plastic box
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Packed per 1

Specifications

Packaging Plastic box
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 0
Number of crosshead screwdrivers PZ 0
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 0
Number of socket inserts 0
Number of socket spanners 7
Number of open-end spanners 0
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 0
Total number of tools 38
Number of bits Torx 11
Number of bits total 38
Number of files 0
Number of bits hexagon socket 1
Number of measuring tools 0
Number of pliers 0
Number of combination spanners 0
Number of hexagonal keys 0
Number of adjustable wrenches 0
Number of bit inserts 28
Number of testing tools 0
Number of ratchets 1
Number of tommy bars 0
Number of chisels and punches 0
Number of hammers 0
Number of multifunctional tools 0
Number of saws 0
With bit ratchet Yes
Number of bits inner square (Robertson) 1
With handgrip Yes
Brand Wera

Description

Tool-Check Automotive 1, 38 pieces 1x 8001 A Bit Ratchet : 1/4", x 87 mm 1x 870/1 Adaptor: 1/4", x 25 mm 1x 889/4/1 K Rapidaptor Universal Bit Holder: 1/4", x 50 mm 3x 851/1 TZ bits: PH 1x25 mm, PH 2x25 mm, PH 3x25 mm 6x 867/1 TZ TORX® bits: TX 10x25 mm, TX 15x25 mm, TX 20x25 mm, TX 25x25 mm, TX 30x25 mm, TX 40x25 mm 5x 867/1 Z TORX® BO bits with bore hole: TX 10x25 mm, TX 15x25 mm, TX 20x25 mm, TX 25x25 mm, TX 30x25 mm 1x 800/1 TZ bits: 1 x 5.5 x 25 mm 5x 840/1 Z bits: 3x25 mm, 4x25 mm, 5x25 mm, 6x25 mm, 8x25 mm 4x 860/1 XZN Multi-point bits: M 4x25 mm, M 5x25 mm, M 6x25 mm, M 8x25 mm 4x 873/1 Five Lobe bits with bore hole: 20x25 mm, 25x25 mm, 27x25 mm, 30x25 mm 7x 8790 HMA Zyklop 1/4", socket: 5.5x23 mm, 6x23 mm, 7x23 mm, 8x23 mm, 10x23 mm, 12x23 mm, 13x23 mmRatchet, bits and sockets in a minimum of space - as compact as it gets. Simple operation, even with just one hand, in confined working spaces. Drop-forged, full-steel design and fine-pitched mechanism with 60 teeth that allows a small return angle of 6° for precise working. Easy left/right switchover. Ergonomically designed ratchet head and lever. Suitable for bit and socket take-up. The use of sockets is also possible with the Wera adaptor 870/1. Tough viscous bits for universal use. Manual and power tool socket insert (ISO 2725-Part 3) by Wera allows applications both in manual as well as power tools. ",Take it easy", Tool Finder with colour coding according to size - for simple and rapid accessing of the required tool. Featuring a good grip to allow easy pick-up even with oily hands. Ball stop groove, for hex head bolts and nuts, chrome vanadium steel, matt chrome-plated.

Article numbers

Article number 0V988072
EAN 4013288165343
UBB 500643558249
UNSPSC 27112836
Manufacturer article nr  05200995001
Do not close this page. This message will disappear, when the page is fully loaded.