text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Wera Handle 7400 VDE 0,3-1,2nm


Series 7400 VDE Kraftform adjustable torque handle (0.3-3.5 Nm), 7440 VDE x 0.3-1.2 NmTorque VDE holder for safe work up to 1,000 volts. Adjustable torque value from 0.3-1.2 Nm. Distinct audible and perceivable excess load signal when the pre-set torque value is reached. Unlimited manual loosening torque. For Kraftform Kompakt VDE blades: the handle/int

Article number 1F897150
Insulated Yes
Electronic No
Type of accessories/components Handle torque screwdriver
Total length (mm) 192
Isolation protection 1000 V Yes
Packed per 1

Specifications

Insulated Yes
Electronic No
Type of accessories/components Handle torque screwdriver
Total length (mm) 192
Isolation protection 1000 V Yes
Connection size Other
With signal tone Yes
Tightening moment (Nm) 0.3 - 1.2
Correcting variable consistent No
Connection size (mm) 9
Suitable for extension No
With extension No
Screwdriver model Yes
Accessories Yes
Part No
With scale Yes
VDE tested Yes
Brand Wera

Description

Series 7400 VDE Kraftform adjustable torque handle (0.3-3.5 Nm), 7440 VDE x 0.3-1.2 NmTorque VDE holder for safe work up to 1,000 volts. Adjustable torque value from 0.3-1.2 Nm. Distinct audible and perceivable excess load signal when the pre-set torque value is reached. Unlimited manual loosening torque. For Kraftform Kompakt VDE blades: the handle/interchangeable blade system allows a rapid exchange of the blade and thereby diverse applications.

Article numbers

Article number 1F897150
EAN 4013288179111
UBB 500668585101
UNSPSC 27110000
Manufacturer article nr  05074752001
Do not close this page. This message will disappear, when the page is fully loaded.