text.skipToContent text.skipToNavigation

Wera Folding Pouch Black 203 x 58 x 89mm


9432 folding pouch Tool-Check PLUS Universal, empty, 203 x 89 x 58 mmRobust folding bag for space-saving tool storage, ideal for mobile use, as the material used is light and firm, for Tool Check PLUS tool sets

Article number 1J889988
Colour Black
Width 58
Design Bag
Height 89
Depth 203
Packed per 1

Specifications

Colour Black
Width 58
Design Bag
Height 89
Depth 203
Quality class Other
Material Fabric
Padlock shackle No
Rollable No
With shoulder strap No
Signal-red No
With lock No
Removable tray No
With foam No
With divider No
With telescopic handle No
Brand Wera
Commodity code 42029298
Type Folding Pouch

Description

9432 folding pouch Tool-Check PLUS Universal, empty, 203 x 89 x 58 mmRobust folding bag for space-saving tool storage, ideal for mobile use, as the material used is light and firm, for Tool Check PLUS tool sets

Article numbers

Article number 1J889988
EAN 4013288211804
UBB 500713655503
UNSPSC 27110000
Manufacturer article nr  05136483001
Do not close this page. This message will disappear, when the page is fully loaded.