text.skipToContent text.skipToNavigation

Wera Folding Pouch Black 140 x 97mm

Ships from supplier

9431 folding pouch Bicycle Set 2, empty, 140 x 97 mmRobust folding bag for space-saving tool storage, ideal for mobile use, as the material used is light and firm, for Bicycle set 2, empty.

Article number 4N908491
Colour Black
Design Bag
Quality class Other
Material Other
Padlock shackle No
Packed per 1

Specifications

Colour Black
Design Bag
Quality class Other
Material Other
Padlock shackle No
Rollable No
With shoulder strap No
Signal-red No
With lock No
Removable tray No
With foam No
With divider Yes
With telescopic handle No
Brand Wera
Type Folding Pouch

Description

9431 folding pouch Bicycle Set 2, empty, 140 x 97 mmRobust folding bag for space-saving tool storage, ideal for mobile use, as the material used is light and firm, for Bicycle set 2, empty.

Article numbers

Article number 4N908491
EAN 4013288211798
UBB 500713662368
UNSPSC 27110000
Manufacturer article nr  05136482001
Do not close this page. This message will disappear, when the page is fully loaded.