text.skipToContent text.skipToNavigation

Wera Folding Pouch 7-Compartment Black 180 x 85mm


9423 Folding pouch for 7-piece Kraftform Kompakt VDE sets, empty, 180 x 85 mmRobust folding bag for space-saving tool storage, ideal for mobile use, as the material used is light and firm, for up to 7 Kraftform Kompakt VDE tools, empty.

Article number 2O620062
Colour Black
Width 180
Design Other
Height 30
Depth 85
Packed per 1

Specifications

Colour Black
Width 180
Design Other
Height 30
Depth 85
Quality class Other
Material Other
Padlock shackle No
Rollable Yes
With shoulder strap No
Signal-red No
With lock No
Removable tray No
With foam No
With divider No
With telescopic handle No
Brand Wera
Type Folding Pouch

Description

9423 Folding pouch for 7-piece Kraftform Kompakt VDE sets, empty, 180 x 85 mmRobust folding bag for space-saving tool storage, ideal for mobile use, as the material used is light and firm, for up to 7 Kraftform Kompakt VDE tools, empty.

Article numbers

Article number 2O620062
EAN 4013288194596
UBB 500686657494
UNSPSC 27110000
Manufacturer article nr  05136473001
Do not close this page. This message will disappear, when the page is fully loaded.