text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Wera Extension 8796 SC SC- 125mm


8796 SC Zyklop ",flexible-lock", extension with free-turning sleeve, short, 1/2",, 1/2", x 125 mmWera Zyklop extension with flexible-lock: when activated the sockets are secured and permanently fixed, any unintentional loss being avoided. When the system is deactivated, the sockets can be quickly attached and exchanged. Equipped with a free-turning slee

Article number 81066.000.125
Length 125
Isolation protection 1000 V No
Connection size 1/2 inch
Connection size (mm) 12.7
VDE tested No
Packed per 1

Specifications

Length 125
Isolation protection 1000 V No
Connection size 1/2 inch
Connection size (mm) 12.7
VDE tested No
Brand Wera

Description

8796 SC Zyklop ",flexible-lock", extension with free-turning sleeve, short, 1/2",, 1/2", x 125 mmWera Zyklop extension with flexible-lock: when activated the sockets are secured and permanently fixed, any unintentional loss being avoided. When the system is deactivated, the sockets can be quickly attached and exchanged. Equipped with a free-turning sleeve for faster turning of screws and nuts.

Article numbers

Article number 81066.000.125
EAN 4013288121455
UBB 500511988809
UNSPSC 27110000
Manufacturer article nr  05003642001
Do not close this page. This message will disappear, when the page is fully loaded.