text.skipToContent text.skipToNavigation

Wera Extension 8796 LC LC- 250mm


8796 LC Zyklop ",flexible-lock", extension with free-turning sleeve, long, 1/2",, 1/2", x 250 mmWera Zyklop extension with flexible-lock: when activated the sockets are secured and permanently fixed, any unintentional loss being avoided. When the system is deactivated, the sockets can be quickly attached and exchanged. Equipped with a free-turning sleev

Article number 81066.000.250
Length (mm) 250
Isolation protection 1000 V No
Connection size 1/2 inch
Connection size (mm) 12.7
VDE tested No
Packed per 1

Specifications

Length (mm) 250
Isolation protection 1000 V No
Connection size 1/2 inch
Connection size (mm) 12.7
VDE tested No
Brand Wera

Description

8796 LC Zyklop ",flexible-lock", extension with free-turning sleeve, long, 1/2",, 1/2", x 250 mmWera Zyklop extension with flexible-lock: when activated the sockets are secured and permanently fixed, any unintentional loss being avoided. When the system is deactivated, the sockets can be quickly attached and exchanged. Equipped with a free-turning sleeve for faster turning of screws and nuts.

Article numbers

Article number 81066.000.250
EAN 4013288121462
UBB 500511988981
UNSPSC 27110000
Manufacturer article nr  05003643001
Do not close this page. This message will disappear, when the page is fully loaded.