text.skipToContent text.skipToNavigation

Wera Extension 8794 SB SB- 125mm


8794 SB Zyklop extension with free-turning sleeve, short, 3/8",, 3/8", x 125 mmWera Zyklop extension with slip-proof fast-rotating sleeve for lightning-fast tightening and loosening of screws and bolts. Made of dull-chromed chrome-vanadium.

Article number 81046.000.125
Length (mm) 125
Isolation protection 1000 V No
Connection size 3/8 inch
Connection size (mm) 9.5
VDE tested No
Packed per 1

Specifications

Length (mm) 125
Isolation protection 1000 V No
Connection size 3/8 inch
Connection size (mm) 9.5
VDE tested No
Brand Wera

Description

8794 SB Zyklop extension with free-turning sleeve, short, 3/8",, 3/8", x 125 mmWera Zyklop extension with slip-proof fast-rotating sleeve for lightning-fast tightening and loosening of screws and bolts. Made of dull-chromed chrome-vanadium.

Article numbers

Article number 81046.000.125
EAN 4013288121271
UBB 500511984501
UNSPSC 27110000
Manufacturer article nr  05003582001
Do not close this page. This message will disappear, when the page is fully loaded.