text.skipToContent text.skipToNavigation

Wera Extension 8794 LC SC- 250mm


8794 LC Zyklop extension with free-turning sleeve, long, 1/2",, 1/2", x 250 mmWera Zyklop extension with slip-proof fast-rotating sleeve for lightning-fast tightening and loosening of screws and bolts. Made of dull-chromed chrome-vanadium.

Article number 81076.000.250
Length 250
Isolation protection 1000 V No
Connection size 1/2 inch
Connection size (mm) 12.7
VDE tested No
Packed per 1

Specifications

Length 250
Isolation protection 1000 V No
Connection size 1/2 inch
Connection size (mm) 12.7
VDE tested No

Description

8794 LC Zyklop extension with free-turning sleeve, long, 1/2",, 1/2", x 250 mmWera Zyklop extension with slip-proof fast-rotating sleeve for lightning-fast tightening and loosening of screws and bolts. Made of dull-chromed chrome-vanadium.

Article numbers

Article number 81076.000.250
EAN 4013288121431
UBB 500511989633
UNSPSC 27110000
Manufacturer article nr  05003638001
Do not close this page. This message will disappear, when the page is fully loaded.