text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Wera Extension 8794 LB VDE LB 166mm


8794 LB VDE Zyklop extension, insulated, long, 3/8",, 3/8", x 166 mm3/8", VDE extension with increased safety through yellow insulation core, which becomes visible in case of damage to the outer red VDE insulation layer. Individually tested tool as per IEC 60900 at 10,000V for safe working at the approved voltage of 1,000V.

Article number 1J838789
Length 166
Isolation protection 1000 V Yes
Connection size 3/8 inch
Connection size (mm) 9.5
Square rod 10 mm (3/8 inch)
Packed per 1

Specifications

Length 166
Isolation protection 1000 V Yes
Connection size 3/8 inch
Connection size (mm) 9.5
Square rod 10 mm (3/8 inch)
VDE tested Yes
Brand Wera

Description

8794 LB VDE Zyklop extension, insulated, long, 3/8",, 3/8", x 166 mm3/8", VDE extension with increased safety through yellow insulation core, which becomes visible in case of damage to the outer red VDE insulation layer. Individually tested tool as per IEC 60900 at 10,000V for safe working at the approved voltage of 1,000V.

Article numbers

Article number 1J838789
EAN 4013288190956
UBB 500686656082
UNSPSC 27110000
Manufacturer article nr  05004965001
Do not close this page. This message will disappear, when the page is fully loaded.