text.skipToContent text.skipToNavigation

Wera Extension 8794 LB SB- 200mm


3/8" Zyklop extension with free-turning sleeve, long For 3/8" square sockets with ball lock With easy-to-grip free-turning sleeve for rapid tightening and loosening of screws and nuts Equipped with ball stop groove Chrome vanadium steel, matt chrome-plated

Article number 81046.000.200
Length (mm) 200
Isolation protection 1000 V No
Connection size 3/8 inch
Connection size (mm) 9.5
VDE tested No
Packed per 1

Specifications

Length (mm) 200
Isolation protection 1000 V No
Connection size 3/8 inch
Connection size (mm) 9.5
VDE tested No
Brand Wera

Description

Wera Zyklop extension with easy-to-grip free-turning sleeve for rapid tightening and loosening of screws and nuts. Out of high quality chrome vanadium steel, matt chrome-plated.

Article numbers

Article number 81046.000.200
EAN 4013288121288
UBB 500511984683
UNSPSC 27110000
Manufacturer article nr  05003583001
Do not close this page. This message will disappear, when the page is fully loaded.