text.skipToContent text.skipToNavigation

Wera 7770 Open End Insert 9mm CrV Steel 39mm


7770 Open end insert, 9x12 mm, 9x12 x 9 x 39 mmOpen end insert, for hexagon screw heads or nuts, for torque wrenches of the Click-Torque X series with 9x12 mm holder.

Objednací číslo 2I034562
Wrench width (mm)
Total length (mm)
Design Open End Fitting
Surface protection Other
Length (mm) 39
Baleno po 1

Specifikace

Wrench width (mm) 9
Total length (mm) 39
Design Open End Fitting
Surface protection Other
Length (mm) 39
Isolation protection 1000 V No
Connection size 9x12 mm
Wrench size small (mm) 9
Single wrench model Yes
Low spark model No
Height of head small (mm) 5
Wrench size small (inch) Other
Wrench size large (inch) Other
Head width small (mm) 22
With tommy bar No
Suitable for tommy bar No
Right-angled wrench model No
Tapered handle No
VDE tested No
Brand Wera
Commodity code 82079010
Model 7770
Type Open End Insert

Popis

7770 Open end insert, 9x12 mm, 9x12 x 9 x 39 mmOpen end insert, for hexagon screw heads or nuts, for torque wrenches of the Click-Torque X series with 9x12 mm holder.

Čísla materiálu

Objednací číslo 2I034562
EAN 4013288196088
UBB 500686619874
UNSPSC 27110000
Výrobní číslo položky 05078602001
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.