text.skipToContent text.skipToNavigation

Wera Driving Handle for 1/4" Hexagon Bit Multi-Component 108mm Length


818/4/1, 1/4", x 108 mmWera compact tool: suitable for bits with hexagon head drive as per DIN ISO 1173-C 6.3 and E 6.3 and Wera connecting series 1 and 4. Comes with an adaptor, bayonet and Rapidaptor technology. Kraftform handle with anti-roll feature, multi-component for particularly ergonomic screwdriving. Integrated magazine for bit storage. The te

Article number 1K183080
Flexible No
Type of accessories/components Other
Total length (mm) 103
Magnetic Yes
T-handle No
Packed per 1

Specifications

Flexible No
Type of accessories/components Other
Total length (mm) 103
Magnetic Yes
T-handle No
Connection size (mm) 6.3
Accessories Yes
Part No
Brand Wera

Description

818/4/1, 1/4", x 108 mmWera compact tool: suitable for bits with hexagon head drive as per DIN ISO 1173-C 6.3 and E 6.3 and Wera connecting series 1 and 4. Comes with an adaptor, bayonet and Rapidaptor technology. Kraftform handle with anti-roll feature, multi-component for particularly ergonomic screwdriving. Integrated magazine for bit storage. The telescopic bayonet blade, which can be lowered into the handle, together with the quick-release chuck allows fast manual work even in confined installation situations when the blade is retracted. The blade can be extended by simply actuating the locking sleeve. The bayonet holder can then be used as a fully-fledged screwdriver. The bayonet blade can be removed and used as a power tool adaptor, but can also be retracted once again to its original position.

Article numbers

Article number 1K183080
EAN 4013288098757
UBB 500643542078
UNSPSC 27111701
Manufacturer article nr  05051000001
Do not close this page. This message will disappear, when the page is fully loaded.