text.skipToContent text.skipToNavigation

Wera Countersink 846 HSS 20.50 x 41


846 3-flute Countersink Bit, 20.50 x 41 mmHigh quality 3-flute countersink bit for deburring, chamfering and countersinking. A finely-tuned material elasticity provides for great durability. Perfect chip removal and a low tilt risk ensure pleasant working. Cutting section as per DIN 335-C, 90° with 3 cutters. hexagon, suitable for holders with take-up a

Article number 2E075321
Total length (mm)
Diameter drill (mm)
Length 105
Holding system Hexagon holder
Cutting length (mm) 20
Packed per 1

Specifications

Total length (mm) 41
Diameter drill (mm) 20.5
Length 105
Holding system Hexagon holder
Cutting length (mm) 20
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals Yes
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end Yes
Countersink angle (°) 90
Countersink diameter (mm) 20.5 - 20.5
Number of cutting edges 3
Model 846

Description

846 3-flute Countersink Bit, 20.50 x 41 mmHigh quality 3-flute countersink bit for deburring, chamfering and countersinking. A finely-tuned material elasticity provides for great durability. Perfect chip removal and a low tilt risk ensure pleasant working. Cutting section as per DIN 335-C, 90° with 3 cutters. hexagon, suitable for holders with take-up as per DIN ISO 1173-D 6.3.

Article numbers

Article number 2E075321
EAN 4013288101495
UBB 500643632242
UNSPSC 20102007
Manufacturer article nr  05104635001
Do not close this page. This message will disappear, when the page is fully loaded.