text.skipToContent text.skipToNavigation

Wera Countersink 845 20.50 x 43


845 1-flute Countersink Bits, 20.50 x 43 mmHigh quality 1-flute countersink bit by Wera. For countersinking and deburring. The hexagon shaft ensures very good power transfer, vibration-free and score-free working. Perfect chip removal and long service life. 1/4", hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article number 6J460595
Total length (mm)
Diameter drill (mm)
Length 43
Holding system Hexagon holder
Cutting length (mm) 22
Packed per 1

Specifications

Total length (mm) 43
Diameter drill (mm) 20.5
Length 43
Holding system Hexagon holder
Cutting length (mm) 22
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals Yes
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end Yes
Countersink diameter (mm) 20.5 - 20.5
Number of cutting edges 1
Model 845

Description

845 1-flute Countersink Bits, 20.50 x 43 mmHigh quality 1-flute countersink bit by Wera. For countersinking and deburring. The hexagon shaft ensures very good power transfer, vibration-free and score-free working. Perfect chip removal and long service life. 1/4", hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article numbers

Article number 6J460595
EAN 4013288117564
UBB 500643630832
UNSPSC 20102007
Manufacturer article nr  05104665001
Do not close this page. This message will disappear, when the page is fully loaded.