text.skipToContent text.skipToNavigation

Wera Combination wrench set 6001 Joker Switch Imperial 5/8X213


6001 Joker Switch Ratcheting combination wrenches, with switch lever, imperial, 5/8", x 213 mmJoker ratcheting combination wrenches with angled ratchet head and switch lever. The metal plate in the jaw provides for the holding function which reduces the risk of losing nuts and bolts. The integrated limit stop can prevent any slipping from the bolt head

Article number 0A107447
Length
Wrench width open end (mm)
Surface protection Other
Isolation protection 1000 V No
Cranked Yes
Packed per 1

Specifications

Length 213
Wrench width open end (mm) 22
Surface protection Other
Isolation protection 1000 V No
Cranked Yes
Low spark model No
With tommy bar No
Suitable for tommy bar No
Wrench width open end (inch) 5/8 inch
Wrench width socket/ring/ratchet (mm) 22
Head width open end (mm) 35
Head width socket/ring/ratchet (mm) 31.7
Head height open end (mm) 8.2
Head height socket/ring/ratchet (mm) 10.5
Wrench width socket/ring/ratchet (inch) 5/8 inch
Ratcheting model No
VDE tested No
Brand Wera
Model 6001 Joker Switch

Description

6001 Joker Switch Ratcheting combination wrenches, with switch lever, imperial, 5/8", x 213 mmJoker ratcheting combination wrenches with angled ratchet head and switch lever. The metal plate in the jaw provides for the holding function which reduces the risk of losing nuts and bolts. The integrated limit stop can prevent any slipping from the bolt head downwards and enables higher torque to be applied. The exchangeable metal plate in the jaw securely holds nuts and bolts with its extra hard teeth and reduces the risk of slipping. The double-hex geometry delivers a very positive connection with nuts or bolts and again provides for a lower risk of any slipping. The low return angle of only 30° at the jaw end avoids any time-consuming flipping of the wrench when fastening. The reversible ratchet mechanism at the ring end with its fine toothing (80 teeth) ensures great flexibility even in confined spaces. Audibly precise ratchet mechanism. Additionally, the robust two-piece locking element provides for an extreme stability. Comes with a 15° tilted ratchet end for secure work even at high torque. The special forged geometry allows for high torque transfer and high flexural rigidity. Manufactured out of high-performance chrome-molybdenum steel with a nickel-chromium coating for high corrosion protection. With ",Take it easy", tool finder: colour coding according to size.

Article numbers

Article number 0A107447
EAN 4013288184832
UBB 500668579187
UNSPSC 27110000
Manufacturer article nr  05020080001
Do not close this page. This message will disappear, when the page is fully loaded.