text.skipToContent text.skipToNavigation

Wera Combination ratcheting wrench 6000 Joker SW16 x 212


6000 Joker Ratcheting combination wrenches, 16 x 212 mmPremium metric ring ratchet spanner by Wera: Everything a wrench can do and so much more. Faster, better, more beautiful. A real Joker! The new generation of ring ratchet spanners. For hexagon screw heads and bolts. With holding function enabled by a metal plate in the open end, which reduces the ri

Article number 81950.160.001
Length
Wrench width open end (mm)
Surface protection Other
Isolation protection 1000 V No
Cranked No
Packed per 1

Specifications

Length 212
Wrench width open end (mm) 16
Surface protection Other
Isolation protection 1000 V No
Cranked No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Wrench width open end (inch) Other
Wrench width socket/ring/ratchet (mm) 16
Head width open end (mm) 35
Head width socket/ring/ratchet (mm) 32.7
Head height open end (mm) 8.2
Head height socket/ring/ratchet (mm) 10.5
Wrench width socket/ring/ratchet (inch) Other
Ratcheting model No
VDE tested No
Model 6000 Joker

Description

6000 Joker Ratcheting combination wrenches, 16 x 212 mmPremium metric ring ratchet spanner by Wera: Everything a wrench can do and so much more. Faster, better, more beautiful. A real Joker! The new generation of ring ratchet spanners. For hexagon screw heads and bolts. With holding function enabled by a metal plate in the open end, which reduces the risk of losing screws and sockets. With its extra hard teeth the exchangeable metal plate in the open end secures screws and sockets and reduces the risk of slipping. The integrated end stop can prevent the screw head from slipping down and allows application of high torques. The double hexagon geometry ensures a positive connection with the screw or bolt and thus reduces the risk of slipping. A return angle of only 30° at the open end side avoids time-consuming rotating of the wrench whilst screwdriving. Ratchet mechanism at the ring side with exceptionally high fine toothing of 80 teeth for flexibility even in confined spaces. The specially engineered geometry allows a high torque transmission and high bending stiffness. Made of high-performance chromium molybdenum steel with nickel-chromium coating for high corrosion protection. With tool finder ",Take it easy",: colour coding by size.

Article numbers

Article number 81950.160.001
EAN 4013288167392
UBB 500619992851
UNSPSC 27111743
Manufacturer article nr  05073276001
Do not close this page. This message will disappear, when the page is fully loaded.