text.skipToContent text.skipToNavigation

Wera Bitset KK 10 KOMPAKT 10 10DLG 10 pieces


Kraftform Kompakt 10, 10 pieces 1x 813 R Bitholding screwdriver with Rapidaptor quick-release chuck: 1/4", x 90 mm 2x 851/1 TZ bits: PH 1x25 mm, PH 2x25 mm 2x 855/1 TZ bits: PZ 1x25 mm, PZ 2x25 mm 3x 867/1 TZ TORX® bits: TX 10x25 mm, TX 15x25 mm, TX 20x25 mm 2x 800/1 TZ bits: 0.5x4x25 mm, 1x5.5x25 mm9 tough viscous Wera bits for universal use. Torsion d

Article number 81618.056.653
Packaging Plastic box
Number of bits PH (crosshead) 2
Number of bits PZ (crosshead) 2
Number of bits Torx 3
Number of bits groove 2
Packed per 1

Specifications

Packaging Plastic box
Number of bits PH (crosshead) 2
Number of bits PZ (crosshead) 2
Number of bits Torx 3
Number of bits groove 2
Number of bits total 9
With magnetic holder No
Number of bits hexagon socket 0
Number of bits TriWing 0
Number of bits two hole 0
With bit ratchet No
Number of bits inner square (Robertson) 0
With handgrip Yes
Brand WERA
Model Kraftform Kompakt

Description

Kraftform Kompakt 10, 10 pieces 1x 813 R Bitholding screwdriver with Rapidaptor quick-release chuck: 1/4", x 90 mm 2x 851/1 TZ bits: PH 1x25 mm, PH 2x25 mm 2x 855/1 TZ bits: PZ 1x25 mm, PZ 2x25 mm 3x 867/1 TZ TORX® bits: TX 10x25 mm, TX 15x25 mm, TX 20x25 mm 2x 800/1 TZ bits: 0.5x4x25 mm, 1x5.5x25 mm9 tough viscous Wera bits for universal use. Torsion design to combat premature wear. 1 holder 813 R Kraftform with Rapidaptor quick-release chuck, multi-component for high working speeds and particularly ergonomic screwdriving.

Article numbers

Article number 81618.056.653
EAN 4013288041647
UBB 500501365760
UNSPSC 27112836
Manufacturer article nr  05056653001
Do not close this page. This message will disappear, when the page is fully loaded.