text.skipToContent text.skipToNavigation

WERA BITHOLDER 890 /004X5752505


Universal holder for the take-up of 4 mm bits as per DIN ISO 1173-C 4 The retaining ring ensures a secure fit of the tool in the holder 3 mm hexagon drive (Wera connecting series 00) Suitable for Biax, Bosch, Deprag, Desoutter

Article number 81281.052.505
Length (mm) 57
Size bit insertion (mm) 4
Size machine insertion (mm) 3
Packed per 1

Specifications

Length (mm) 57
Size bit insertion (mm) 4
Size machine insertion (mm) 3

Description

Universal holder for 4 mm bits as per DIN ISO 1173-C 4. The retaining ring ensures an optimum fit of the tool in the holder. 3 mm hexagonal, suitable for power screwdrivers with take-up as per DIN ISO 1173-B 3.

Article numbers

Article number 81281.052.505
EAN 4013288017215
UBB 425232110113
UNSPSC 27112809
Manufacturer article nr  05052505001
Do not close this page. This message will disappear, when the page is fully loaded.