text.skipToContent text.skipToNavigation

WERA BIT W/SREW 867/12 TX10/45064148


For recessed TORX® screws Ductile and tough for hard materials Thread drive M 5 (Wera connecting series 12) Suitable for Böllhoff/Uniquick, Holz-Her, Weber Prevents premature breakage of the drive tip

Article number 81272.010.045
Screwing system Torx
Total length (mm) 45
Size (TX) 10
Connection size (mm) 5
Type of cross head None
Packed per 1

Specifications

Screwing system Torx
Total length (mm) 45
Size (TX) 10
Connection size (mm) 5
Type of cross head None
Brand Wera

Description

High quality bits for recessed TORX® screws. Tough viscous for universal use. Thread drive M 5.

Article numbers

Article number 81272.010.045
EAN 4013288032959
UBB 425232919711
UNSPSC 31161507
Manufacturer article nr  05064148001
Do not close this page. This message will disappear, when the page is fully loaded.