text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Wera Bit sets KRAFT.KOMP.W IMP1


Kraftform Kompakt W Imperial 1 Maintenance, 35 pieces 1x 817 VDE Kraftform blade-holding handle: 9 x 98 mm 1x Kraftform Kompakt VDE 60 i: 0.4 x 2.5 x 154 mm 3x Kraftform Kompakt VDE 60 iS: 0.6x3.5x154 mm, 0.8x4x154 mm, 1x5.5x154 mm 2x Kraftform Kompakt VDE 62 iS: PH 1x154 mm, PH 2x154 mm 1x Kraftform Kompakt VDE 67 i TORX®: TX 10 x 154 mm 3x Kraftform K

Article number 5C155472
Packaging Bag
Heating- + sanitary mechanic set Yes
Electrician set Yes
Number of guiding drills 0
Number of fork spanners 0
Packed per 1

Specifications

Packaging Bag
Heating- + sanitary mechanic set Yes
Electrician set Yes
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 4
Number of crosshead screwdrivers PZ 0
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 4
Number of socket inserts 8
Number of socket spanners 8
Number of open-end spanners 0
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 4
Total number of tools 35
Number of files 0
Number of measuring tools 0
Number of pliers 0
Number of combination spanners 1
Number of hexagonal keys 0
Number of adjustable wrenches 0
Number of bit inserts 7
Number of testing tools 0
Number of ratchets 1
Number of tommy bars 0
Number of chisels and punches 0
Number of hammers 0
Number of multifunctional tools 0
Number of saws 0
Brand Wera

Description

Kraftform Kompakt W Imperial 1 Maintenance, 35 pieces 1x 817 VDE Kraftform blade-holding handle: 9 x 98 mm 1x Kraftform Kompakt VDE 60 i: 0.4 x 2.5 x 154 mm 3x Kraftform Kompakt VDE 60 iS: 0.6x3.5x154 mm, 0.8x4x154 mm, 1x5.5x154 mm 2x Kraftform Kompakt VDE 62 iS: PH 1x154 mm, PH 2x154 mm 1x Kraftform Kompakt VDE 67 i TORX®: TX 10 x 154 mm 3x Kraftform Kompakt VDE 67 iS TORX®: TX 15x154 mm, TX 20x154 mm, TX 25x154 mm 2x Kraftform Kompakt VDE 68 iS: # 1x154 mm, # 2x154 mm 1x 335 Screwdriver for slotted screws: 0.4 x 2.5 x 60 mm 1x 1440 Screw Gripper: 4.5-6 x 41 mm 1x 6000 Joker Ratcheting combination wrenches, Imperial: 1/2", x 177 mm 1x 8000 A Zyklop Speed Ratchet with 1/4", drive: 1/4", x 152 mm 1x 8784 A1 Zyklop bit adaptor, 1/4",: 1/4", x 37 mm 1x 8794 SA Zyklop extension with free-turning sleeve, short, 1/4",: 1/4", x 75 mm 8x 8790 HMA Zyklop 1/4", socket: 1/2",x23 mm, 7/32",x23 mm, 1/4",x23 mm, 9/32",x23 mm, 5/16",x23 mm, 3/8",x23 mm, 7/16",x23 mm, 9/16",x23 mm 1x 893/4/1 K Universal Bit Holder: 1/4", x 50 mm 2x 851/1 Z bits: PH 1x25 mm, PH 2x25 mm 4x 840/1 Z bits: 1/8",x25 mm, 5/32",x25 mm, 1/4",x25 mm, 7/32",x25 mm 1x 867/1 TORX® bits: TX 25 x 25 mm 1x Hook and Loop Fastener Strip 240: 50 x 240 mmCompact tool set with the most important screwdriving tools for maintenance jobs both indoors as well as outdoors. VDE hand holder including 12 VDE blades, 1 Kraftform series 300 screwdriver for slotted screws, 1 Joker ratcheting combination wrench with holding function, limit stop, small return angle and extremely high-grip toothing, incl. the incredibly fast 1/4", Zyklop Speed ratchet with accessories, 8 Zyklop manual and power tool sockets, 1 universal bit holder, 7 25mm bits, 1 screw gripper to firmly hold screws, textile box that is very robust and durable, can be positioned upright in the workshop shelf for tidy storage, additional surface protection thanks to the textile outer material, low weight and volume for simplified mobility.

Article numbers

Article number 5C155472
EAN 4013288209559
UBB 500711215243
UNSPSC 27110000
Manufacturer article nr  05135871001
Do not close this page. This message will disappear, when the page is fully loaded.