text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Wera Bit sets 897/4 IMPAKTOR


Bit-Check 30 Impaktor 2, 30 pieces 1x 897/4 IMP Impaktor holder with retaining ring and magnet: 1/4", x 75 mm 7x 851/1 IMP DC Impaktor bits: 2x PH 1x25 mm, 3x PH 2x25 mm, 2x PH 3x25 mm 7x 855/1 IMP DC Impaktor bits: 2x PZ 1x25 mm, 3x PZ 2x25 mm, 2x PZ 3x25 mm 11x 867/1 IMP DC Impaktor TORX® bits: 3x TX 25x25 mm, 2x TX 30x25 mm, 2x TX 40x25 mm, TX 10x25

Article number 8V240701
Packaging Bag
Number of bits PH (crosshead) 7
Number of bits PZ (crosshead) 7
Number of bits Torx 11
Number of bits groove 0
Packed per 1

Specifications

Packaging Bag
Number of bits PH (crosshead) 7
Number of bits PZ (crosshead) 7
Number of bits Torx 11
Number of bits groove 0
Number of bits total 29
With magnetic holder No
Number of bits hexagon socket 4
Number of bits TriWing 0
Number of bits two hole 0
With bit ratchet No
Number of bits inner square (Robertson) 0
With handgrip Yes
Brand Wera
Model 897/4

Description

Bit-Check 30 Impaktor 2, 30 pieces 1x 897/4 IMP Impaktor holder with retaining ring and magnet: 1/4", x 75 mm 7x 851/1 IMP DC Impaktor bits: 2x PH 1x25 mm, 3x PH 2x25 mm, 2x PH 3x25 mm 7x 855/1 IMP DC Impaktor bits: 2x PZ 1x25 mm, 3x PZ 2x25 mm, 2x PZ 3x25 mm 11x 867/1 IMP DC Impaktor TORX® bits: 3x TX 25x25 mm, 2x TX 30x25 mm, 2x TX 40x25 mm, TX 10x25 mm, TX 15x25 mm, 2x TX 20x25 mm 4x 840/1 IMP DC Impaktor bits: 3x25 mm, 4x25 mm, 5x25 mm, 6x25 mm1 Impaktor holder with retaining ring and magnet, 29 Impaktor bits. The Impaktor technology offers an above-average service life even under extreme circumstances thanks to the best possible utilisation of the material properties and the optimised geometry, particularly suitable for use with customary impact drivers, holder with ring magnet for simple holding of even longer and heavier screws, ideal for overhead work. The rough diamond-coating of the bits reduces the risk of a slipping out of the screw head thanks to the enhanced frictional resistance.

Article numbers

Article number 8V240701
EAN 4013288203946
UBB 500711324631
UNSPSC 27110000
Manufacturer article nr  05057697001
Do not close this page. This message will disappear, when the page is fully loaded.