text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Wera Bit Screw 800/4 Z 059337 1,2 x 6,5


800/4 Z bits, 1.2 x 6.5 x 50 mmTough Wera bits for slotted screws, for universal use. 1/4", hexagonal, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 81430.012.006
Size bit (mm)
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 1

Specifications

Size bit (mm) 6.5
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Type of cross head Other
Brand Wera
Model 800/4 Z

Description

800/4 Z bits, 1.2 x 6.5 x 50 mmTough Wera bits for slotted screws, for universal use. 1/4", hexagonal, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 81430.012.006
EAN 4013288011619
UBB 240232959918
UNSPSC 31161507
Manufacturer article nr  05059337001
Do not close this page. This message will disappear, when the page is fully loaded.