text.skipToContent text.skipToNavigation

Wera Bit holder 899/4/1 SB SiS 1/4 x 152


899/4/1 SB Universal Bit Holder, 1/4", x 152 mmUniversal holder for the take-up of bits with hexagon head drive as per DIN ISO 1173-C 6.3. Stainless steel sleeve for very special corrosion protection. The retaining ring ensures an optimum fit of the tool in the holder. The strong permanent magnet holds the bits absolutely securely. hexagonal, suitable f

Article number 1A263340
Length 152
Magnetic Yes
Fast exchange head No
Size bit insertion 1/4 inch
Size bit insertion (mm) 6.3
Packed per 3
Full Box only

Specifications

Length 152
Magnetic Yes
Fast exchange head No
Size bit insertion 1/4 inch
Size bit insertion (mm) 6.3
Size machine insertion 1/4 inch
Size machine insertion (mm) 6.3
Socket holder No
Model 899/4/1 SB

Description

899/4/1 SB Universal Bit Holder, 1/4", x 152 mmUniversal holder for the take-up of bits with hexagon head drive as per DIN ISO 1173-C 6.3. Stainless steel sleeve for very special corrosion protection. The retaining ring ensures an optimum fit of the tool in the holder. The strong permanent magnet holds the bits absolutely securely. hexagonal, suitable for power screwdrivers with take-up as per DIN ISO 1173-F 6.3.

Article numbers

Article number 1A263340
EAN 4013288099907
UBB 500643511610
UNSPSC 27112809
Manufacturer article nr  05134398001
Do not close this page. This message will disappear, when the page is fully loaded.